Skip Content

TP
COTTERMAN

2-Step Rolling Ladder, Antislip Vinyl Step Tread, 48" Overall Height, 450 lb. Load Capacity

  • Item # 6LYH1
  • My Part #
  • Mfr. Model # ST-203 A2 C1 P5
  • Catalog Page # 1089
  • Catalog Group # D5254
  • UNSPSC # 30191501
Rolling Ladder,Hndrl,Platfm 18 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $495.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 36.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Office Ladders
• 450-Ib. load rating 8"D steps, 8" or 14"D top step Molded polyurethane on polyolefin casters with Delrin® bearings Powder-coated finish
1-pc. welded construction of 1" square tubes. Solid steel steps with black rubber tread matting. Roll easily on four 2" spring-loaded casters protected by caster cup housings. 1- to 5-step models without handrails are shipped fully assembled; 2- to 6-step models with handrails require assembly.
Meet OSHA and ANSI standards.

View More

Technical Specs

  • Item - Rolling Ladder Rolling Ladder
  • Material Steel
  • Platform Height 18"
  • Handrails Included Yes
  • Handrail Height 30"
  • Overall Height 48"
  • Number of Steps 2
  • Assembled/Unassembled Unassembled
  • Load Capacity 450 lb.
  • Step Tread Antislip Vinyl
  • Platform Depth 8"
  • Platform Width 16"
  • Bottom Width 22"
  • Base Depth 20"
  • Overall Width 22"
  • Climbing Angle 59 Degrees
  • Step Depth 8"
  • Step Width 16"
  • Ladder Actuation Weight Activated Step Lock
  • Finish Powder Coated
  • Color Gray
  • Standards OSHA, ANSI
  • Includes Right Handrail
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Rear Exit No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.