Skip Content

TP
COTTERMAN

14-Step Rolling Ladder, Antislip Vinyl Step Tread, 182" Overall Height, 450 lb. Load Capacity

  • Item # 6ZEV8
  • My Part #
  • Mfr. Model # 1514R2642A2E10B4W4C1P3
  • Catalog Page # N/A
  • UNSPSC # 30191501
Rollng Ldr,Unasmbld,Hndrl,Pltfm 140 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,645.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 380.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel Rolling Ladders
• 450-lb. load rating Meet OSHA and ANSI standards 7" deep treads, 10" deep top step Molded polyurethane with Delrin® bearings Gray powder-coated finish
5-step or higher are equipped with foot-activated lock step.

View More

Technical Specs

  • Item - Rolling Ladder Rolling Ladder
  • Material Steel
  • Platform Height 140"
  • Handrails Included Yes
  • Handrail Height 42"
  • Overall Height 182"
  • Number of Steps 14
  • Assembled/Unassembled Unassembled
  • Load Capacity 450 lb.
  • Step Tread Antislip Vinyl
  • Platform Depth 10"
  • Platform Width 24"
  • Bottom Width 42"
  • Base Depth 101"
  • Overall Width 42"
  • Climbing Angle 59 Degrees
  • Step Depth 7"
  • Step Width 24"
  • Ladder Actuation Foot Activated Step Lock
  • Finish Powder Coated
  • Color Gray
  • Standards OSHA, ANSI
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Rear Exit No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.