TP
COTTERMAN

13-Step Rolling Ladder, Expanded Metal Step Tread, 172" Overall Height, 450 lb. Load Capacity

  • Item # 21VA32
  • My Part #
  • Mfr. Model # 2613R3242A1E12B4W4C1P3
  • Catalog Page # N/A
  • UNSPSC # 30191501
13-Step Rolling Ladder, Expanded Metal Step Tread, 172" Overall Height, 450 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,857.36 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 420.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Cotterman® steel rolling ladder features a 50° climbing angle. Expanded metal tread open design prevents debris buildup for all applications. Weight-activated step lock.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.

View More

Technical Specs

  • Item - Rolling Ladder Rolling Ladder
  • Material Steel
  • Platform Height 130"
  • Handrails Included Yes
  • Handrail Height 42"
  • Overall Height 172"
  • Number of Steps 13
  • Assembled/Unassembled Unassembled
  • Load Capacity 450 lb.
  • Step Tread Expanded Metal
  • Platform Depth 12"
  • Platform Width 30"
  • Bottom Width 42"
  • Base Depth 210"
  • Overall Width 44"
  • Climbing Angle 50 Degrees
  • Step Depth 7"
  • Step Width 30"
  • Ladder Actuation Foot Activated Step Lock
  • Finish Powder Coated
  • Color Gray
  • Standards OSHA, ANSI
  • Rear Exit No
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.