Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COSMAS

Men's Wildland Firefighting Boots, Size 10-1/2, Footwear Width: E, Footwear Closure Type: Lace Up

  • Item# 11D083
  • Mfr. Model# CMF191E-105
  • Catalog Page# N/A
  • Catalog Group# G8939
  • UNSPSC# 46181601
Men's Wildland Firefighting Boots, Size 10-1/2, Footwear Width: E, Footwear Closure Type: Lace Up close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $539.00 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.24 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mountaineering boots are designed and certified for wildland firefighting. 1-pc. soft full-grain leather collar conforms to calves without restricting movement and AnkleArmorâ„¢ contoured ankle guards protect ankles from impact and injury. The outsole is made of vulcanized nitrile rubber and has a mountaineering tread design for greater grip and stability. Lacing extends all the way to the toe for a precise fit.
Meet NFPA 1977-2011.

View More

Technical Specs

  • Item Wildland Firefighting Boots
  • Gender Men's
  • Size 10-1/2
  • Waterproof No
  • Footwear Width E
  • Footwear Closure Type Lace Up
  • Toe Type Plain
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 9"
  • Color Black
  • Upper Material Welted Full Grain Leather w/Cambrelle(R) Liner
  • Midsole Material Leather
  • Outsole Material Vulcanized Nitrile Rubber
  • Resists Heat, Flame, Cut, Slip, and Outsole Abrasion
  • Footwear Sole Pattern Lug
  • Heel Height 1/2"
  • Footwear Construction Type Welted
  • Standards NFPA 1977-2011
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.