Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COSMAS

Men's Insulated Structural Firefighting Boots, Size 8-1/2, Footwear Width: E, Footwear Closure Type:

  • Item# 11A606
  • Mfr. Model# CMF241E-085
  • Catalog Page# N/A
  • Catalog Group# G8938
  • UNSPSC# 46181601
Men's Insulated Structural Firefighting Boots, Size 8-1/2, Footwear Width: E, Footwear Closure Type: close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $525.00 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.26 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Structural firefighting boots feature a Schoeller® fabric upper with KERMEl® that provides excellent resistance to heat, fire chemicals, and abrasions, but is 87% lighter than leather. Low-profile, triple-reinforced pull-on straps and an integrated stand-off provide easy on/off. MidsoleArmor™ combination puncture plate/ladder shank/midsole provides support in the heel and arch, and flexibility in the forefoot, so foot can flex naturally. Also provides full puncture resistance and thermal insulation for the bottom of the foot. Soft, full-grain leather collar offers comfort in the calf area and a mesh window enhances ventilation. Contoured ankle guard and thermoformed tibia guard provide additional protection. Vulcanized nitrile rubber outsole and toe cap extends boot life. Meet NFPA 1971-2007.

View More

Technical Specs

  • Item Insulated Structural Firefighting Boots
  • Gender Men's
  • Size 8-1/2
  • Waterproof Yes
  • Footwear Width E
  • Footwear Closure Type Pull On
  • Toe Type Plain
  • Metatarsal Guard Yes
  • Shank Material Steel
  • Height 14"
  • Color Black
  • Upper Material Cemented Full Grain Leather w/Moisture Barrier, Cambrelle(R) Face Fabric
  • Insulation Type 300g Polyester Felt Thermal Barrier
  • Midsole Material MidsoleArmor(TM)
  • Outsole Material Vulcanized Nitrile Rubber
  • Resists Heat, Flame, NFPA Common Chemicals, Blood-Borne Pathogens, Puncture, Cut, Slip, Outsole Abrasion, and Toe Impact
  • Footwear Sole Pattern Lug
  • Heel Height 1/2"
  • Footwear Construction Type Cemented
  • Standards NFPA 1971-2013 and 1992, CSA Z195
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.