Skip Content

 
CORTINA

Vertical Panel Base

Vertical Panel Base close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Bases and Weights 
  • Item Vertical Panel Base 
  • Color Black 
  • Length 22" 
  • Width 18" 
  • Height 1" 
  • Weight 20 lb. 
  • Material Recycled Rubber 
  • For Use With Vertical Panel Channelizers 

Your Filters:

Clear All
SG_Brand
  • CORTINA 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
03-760-20

$34.65 / each

Enter location to check availability
Catalog Page #  2336 

Price $34.65 / each

Technical Specs

  • Sub-Category Bases and Weights
  • Item Vertical Panel Base
  • Color Black
  • Length 22"
  • Width 18"
  • Height 1"
  • Weight 20 lb.
  • Material Recycled Rubber
  • For Use With Vertical Panel Channelizers
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More