Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CORTINA

Vertical Panel Base, Black, 15 In L

  • Item# 13P906
  • Mfr. Model# 03-754-20
  • Catalog Page# N/A
  • UNSPSC# 46161508
Vertical Panel Base,Black,15 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vertical Panel Base
  • Color Black
  • Length 15"
  • Width 14"
  • Height 3"
  • Weight 20 lb.
  • Material Recycled Rubber
  • For Use With Vertical Panel Channelizers
  • Standards NCHRP-350, MUTCD
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms