Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CORTINA

Type 3 Barricade, Orange/White, 60 In. H

  • Item# 6FGL0
  • Mfr. Model# 97-1300-42-E
  • Catalog Page# 2337
  • UNSPSC# 46151501
Type 3 Barricade,Orange/White,60 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $463.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plastic Barricades, A-Frame Legs, and I-Beams
High-Intensity tape provides high reflectivity than Engineer Grade.
Barricade Systems
All-plastic construction. For use in road closure situations where complete coverage is needed.
• Meet MUTCD and NCHRP 350

View More

Technical Specs

  • Item Type 3 Barricade
  • Color Orange/White
  • Height 60"
  • Width 48"
  • Storage Size Length 96"
  • Storage Size Width 96"
  • Material Polypropylene
  • Tape Material Engineer Grade Sheeting
  • Panel Height 4"
  • Panel Length 96"
  • Panel Width 1-1/2"
  • Reflective Bottom Panel Size 4"
  • Reflective Top Panel Size 4"
  • Standards NCHRP-350 Category I And MUTCD Part VI Section 6F.59
  • Weight 40 lb.
  • Includes Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.