Skip Content

 
CORTINA

Type 2 Barricade

Type 2 Barricade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Color Orange/White 
  • Tape Color Orange/White 
Item
Please Select
Height
Please Select
Width
Please Select
Length
Please Select
Material
Please Select
Tape Material
Please Select
Panel Height
Please Select
Panel Length
Please Select
Panel Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Item
Height
Width
Length
Material
Tape Material
Panel Height
Panel Length
Panel Width
Price
Qty
Please use Qty box to add item(s) to cart.
97-03-001-44
Type 1 Barricade
41"
24"
41"
EGR Sheeting
Vinyl
12"
24"
24"

$89.95 / each

Enter location to check availability
Catalog Page #  NA

Price $89.95 / each

Technical Specs

  • Item Type 1 Barricade
  • Color Orange/White
  • Height 41"
  • Tape Color Orange/White
  • Width 24"
  • Length 41"
  • Material EGR Sheeting
  • Tape Material Vinyl
  • Panel Height 12"
  • Panel Length 24"
  • Panel Width 24"
97-01-004-014
Type 2 Barricade
40"
40"
96"
Polypropylene
Vinyl
2"
96"
8"

$230.00 / each

Enter location to check availability
Catalog Page #  NA

Price $230.00 / each

Technical Specs

  • Item Type 2 Barricade
  • Color Orange/White
  • Height 40"
  • Tape Color Orange/White
  • Width 40"
  • Length 96"
  • Material Polypropylene
  • Tape Material Vinyl
  • Panel Height 2"
  • Panel Length 96"
  • Panel Width 8"
97-01-002-03
Type 2 Barricade
41"
24"
41"
Polypropylene
Engineer Grade Reflective Sheeting
12"
24"
24"

$109.25 / each

Enter location to check availability
Catalog Page #  NA

Price $109.25 / each

Technical Specs

  • Item Type 2 Barricade
  • Color Orange/White
  • Height 41"
  • Tape Color Orange/White
  • Width 24"
  • Length 41"
  • Material Polypropylene
  • Tape Material Engineer Grade Reflective Sheeting
  • Panel Height 12"
  • Panel Length 24"
  • Panel Width 24"
97-11-003-45
Type 2 Barricade
41"
24"
41"
Polypropylene
High-Intensity Sheeting
12"
24"
24"

$149.25 / each

Enter location to check availability
Catalog Page #  NA

Price $149.25 / each

Technical Specs

  • Item Type 2 Barricade
  • Color Orange/White
  • Height 41"
  • Tape Color Orange/White
  • Width 24"
  • Length 41"
  • Material Polypropylene
  • Tape Material High-Intensity Sheeting
  • Panel Height 12"
  • Panel Length 24"
  • Panel Width 24"
97-03-002-36
Type 2 Barricade
41"
36"
41"
EGR Sheeting
Vinyl
12"
36"
24"

$122.90 / each

Enter location to check availability
Catalog Page #  NA

Price $122.90 / each

Technical Specs

  • Item Type 2 Barricade
  • Color Orange/White
  • Height 41"
  • Tape Color Orange/White
  • Width 36"
  • Length 41"
  • Material EGR Sheeting
  • Tape Material Vinyl
  • Panel Height 12"
  • Panel Length 36"
  • Panel Width 24"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More