Skip Content

 
CORTINA

Type 1 Modular Barricade

Type 1 Modular Barricade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Type 1 Modular Barricade 
  • Color Orange/White 
  • Height 45" 
  • Tape Color Orange/White 
  • Width 24" 
  • Material Co-Polyolefin 
  • Panel Height 12" 
  • Panel Length 24" 
  • Panel Width 1/2" 
Tape Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tape Material
Price
Qty
Please use Qty box to add item(s) to cart.
97-12-001-44
Engineer Grade Sheeting

$154.00 / each

Enter location to check availability
Catalog Page #  2337 

Price $154.00 / each

Technical Specs

  • Item Type 1 Modular Barricade
  • Color Orange/White
  • Height 45"
  • Tape Color Orange/White
  • Width 24"
  • Material Co-Polyolefin
  • Tape Material Engineer Grade Sheeting
  • Panel Height 12"
  • Panel Length 24"
  • Panel Width 1/2"
97-12-001-45
High-Intensity Sheeting

$191.00 / each

Enter location to check availability
Catalog Page #  2337 

Price $191.00 / each

Technical Specs

  • Item Type 1 Modular Barricade
  • Color Orange/White
  • Height 45"
  • Tape Color Orange/White
  • Width 24"
  • Material Co-Polyolefin
  • Tape Material High-Intensity Sheeting
  • Panel Height 12"
  • Panel Length 24"
  • Panel Width 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More