Skip Content

 
CORTINA

Type 1 Folding Barricade

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Type 1 Folding Barricade 
  • Color Orange/White 
  • Height 40" 
  • Tape Color Orange/White 
  • Width 24" 
  • Material Polypropylene 
  • Panel Length 24" 
Tape Material
Please Select
Panel Height
Please Select

Your Filters:

Clear All
SG_Brand
  • CORTINA 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tape Material
Panel Height
Price
Qty
Please use Qty box to add item(s) to cart.
97-01-001
Engineer Grade Sheeting
12"

$116.45 / each

Enter location to check availability
Catalog Page #  2337 

Price $116.45 / each

Technical Specs

  • Item Type 1 Folding Barricade
  • Color Orange/White
  • Height 40"
  • Tape Color Orange/White
  • Width 24"
  • Material Polypropylene
  • Tape Material Engineer Grade Sheeting
  • Panel Height 12"
  • Panel Length 24"
97-01-00101
High-Intensity Sheeting
4"

$137.40 / each

Enter location to check availability
Catalog Page #  2337 

Price $137.40 / each

Technical Specs

  • Item Type 1 Folding Barricade
  • Color Orange/White
  • Height 40"
  • Tape Color Orange/White
  • Width 24"
  • Material Polypropylene
  • Tape Material High-Intensity Sheeting
  • Panel Height 4"
  • Panel Length 24"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More