Skip Content

 
CORTINA

Trim Line Base

Trim Line Base close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Bases and Weights 
  • Item Trim Line Base 
  • Color Black 
  • Material Recycled Rubber 
  • For Use With Channelizer Cones 
Length
Please Select
Width
Please Select
Height
Please Select
Weight
Please Select

Your Filters:

Clear All
SG_Brand
  • CORTINA 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Height
Weight
Price
Qty
Please use Qty box to add item(s) to cart.
03-752-10
17"
15"
1-1/2"
10 lb.

$14.90 / each

Enter location to check availability
Catalog Page #  1878 

List Price $18.20 / each

Technical Specs

  • Sub-Category Bases and Weights
  • Item Trim Line Base
  • Color Black
  • Length 17"
  • Width 15"
  • Height 1-1/2"
  • Weight 10 lb.
  • Material Recycled Rubber
  • For Use With Channelizer Cones
03-752-16
20"
17"
2"
16 lb.

$22.32 / each

Enter location to check availability
Catalog Page #  1878 

List Price $27.90 / each

Technical Specs

  • Sub-Category Bases and Weights
  • Item Trim Line Base
  • Color Black
  • Length 20"
  • Width 17"
  • Height 2"
  • Weight 16 lb.
  • Material Recycled Rubber
  • For Use With Channelizer Cones
03-752-30
30"
14-1/2"
3"
30 lb.

$33.30 / each

Enter location to check availability
Catalog Page #  1878 

List Price $41.60 / each

Technical Specs

  • Sub-Category Bases and Weights
  • Item Trim Line Base
  • Color Black
  • Length 30"
  • Width 14-1/2"
  • Height 3"
  • Weight 30 lb.
  • Material Recycled Rubber
  • For Use With Channelizer Cones
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More