Skip Content

 
CORTINA

Traffic Cone Sign

Traffic Cone Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Traffic Cone Signs 
  • Item Traffic Cone Sign 
  • Width 11" 
  • Height 13" 
  • Weight 0.5 lb. 
  • Material ABS Plastic 
  • For Use With Traffic Cones 
Color
Please Select
Legend
Please Select

Your Filters:

Clear All
Price
  • $25-$30 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Color
Legend
Price
Qty
Please use Qty box to add item(s) to cart.
03-550-NP
Black/Orange
No Parking Symbol

$27.05 / each

Enter location to check availability
Catalog Page #  2338 

Price $27.05 / each

Technical Specs

  • Sub-Category Traffic Cone Signs
  • Item Traffic Cone Sign
  • Color Black/Orange
  • Legend No Parking Symbol
  • Width 11"
  • Height 13"
  • Weight 0.5 lb.
  • Material ABS Plastic
  • For Use With Traffic Cones
03-550-LF
Orange/Black
Lot Full

$27.05 / each

Enter location to check availability
Catalog Page #  2338 

Price $27.05 / each

Technical Specs

  • Sub-Category Traffic Cone Signs
  • Item Traffic Cone Sign
  • Color Orange/Black
  • Legend Lot Full
  • Width 11"
  • Height 13"
  • Weight 0.5 lb.
  • Material ABS Plastic
  • For Use With Traffic Cones
03-550-MW
Orange/Black
Men Working

$26.95 / each

Enter location to check availability
Catalog Page #  2338 

Price $26.95 / each

Technical Specs

  • Sub-Category Traffic Cone Signs
  • Item Traffic Cone Sign
  • Color Orange/Black
  • Legend Men Working
  • Width 11"
  • Height 13"
  • Weight 0.5 lb.
  • Material ABS Plastic
  • For Use With Traffic Cones
03-550-2WA
Orange/Black
Reversible Arrow

$27.05 / each

Enter location to check availability
Catalog Page #  2338 

Price $27.05 / each

Technical Specs

  • Sub-Category Traffic Cone Signs
  • Item Traffic Cone Sign
  • Color Orange/Black
  • Legend Reversible Arrow
  • Width 11"
  • Height 13"
  • Weight 0.5 lb.
  • Material ABS Plastic
  • For Use With Traffic Cones
03-550-WP
Orange/Black
Wet Paint

$26.95 / each

Enter location to check availability
Catalog Page #  2338 

Price $26.95 / each

Technical Specs

  • Sub-Category Traffic Cone Signs
  • Item Traffic Cone Sign
  • Color Orange/Black
  • Legend Wet Paint
  • Width 11"
  • Height 13"
  • Weight 0.5 lb.
  • Material ABS Plastic
  • For Use With Traffic Cones
03-550-WAH
Orange/Black
Workers Ahead

$26.95 / each

Enter location to check availability
Catalog Page #  2338 

Price $26.95 / each

Technical Specs

  • Sub-Category Traffic Cone Signs
  • Item Traffic Cone Sign
  • Color Orange/Black
  • Legend Workers Ahead
  • Width 11"
  • Height 13"
  • Weight 0.5 lb.
  • Material ABS Plastic
  • For Use With Traffic Cones
03-550-SC
Orange
Sidewalk Closed

$27.05 / each

Enter location to check availability
Catalog Page #  2338 

Price $27.05 / each

Technical Specs

  • Sub-Category Traffic Cone Signs
  • Item Traffic Cone Sign
  • Color Orange
  • Legend Sidewalk Closed
  • Width 11"
  • Height 13"
  • Weight 0.5 lb.
  • Material ABS Plastic
  • For Use With Traffic Cones
03-550-H
White/Blue
Handicapped Symbol

$27.05 / each

Enter location to check availability
Catalog Page #  2338 

Price $27.05 / each

Technical Specs

  • Sub-Category Traffic Cone Signs
  • Item Traffic Cone Sign
  • Color White/Blue
  • Legend Handicapped Symbol
  • Width 11"
  • Height 13"
  • Weight 0.5 lb.
  • Material ABS Plastic
  • For Use With Traffic Cones
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms