Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CORTINA

Solar Barricade Light, LED, 7-1/2 In.

  • Item# 26K992
  • Mfr. Model# 03-10-SBLG
  • Catalog Page# 2337
  • UNSPSC# 39111706
Solar Barricade Light,LED,7-1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $50.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CORTINA solar barricade light features a 7" polycarbonate lens with LED lamp that can be set for flash (Type A) or steady burn (Type C) operation. Automatic on at dusk, off at dawn. Bidirectional with a viewing distance of over 1 mile.

View More

Technical Specs

  • Item Solar Barricade Light
  • Color Yellow/Amber
  • Lamp Type LED
  • Lamp Life 20,000 Hours
  • Flashes per Minute 55
  • Head Dia. 7-1/2"
  • Height 13"
  • Length 15"
  • Width 7"
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Fresnel
  • Mounting Bolt
  • Power Source 1.2 V/1800 mAh Ni-MH Battery
  • Battery Life 500 Times Recharging Cycles
  • Standards ITE
  • Includes Bolt and Switch Pin, LED Bulb
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Haven't tried it yet, and there are no instructions, and no where on the website does it say it needs two 6V rechargeable lantern batteries, but it doesn't work out of the box without them, so I had to order two batteries, and we'll see if it works once I get them. Also, Grainger doesn't sell the batteries. October 18, 2013
  • 2016-08-23 T00:07:44.286-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_26K992, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.