Skip Content

 
TM
GRAINGER APPROVED

Replacement Windsock

Replacement Windsock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Replacement Windsock 
  • Color Orange 
Diameter
Please Select
Length
Please Select
Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Diameter
Length
Material
Price
Qty
Please use Qty box to add item(s) to cart.
3LWE7
10"
36"
PVC Covered Nylon

$70.40 / each

Enter location to check availability
Catalog Page #  2334 

Price $70.40 / each

Technical Specs

  • Item Replacement Windsock
  • Color Orange
  • Diameter 10"
  • Length 36"
  • Material PVC Covered Nylon
5YGF2
13"
55"
Polyester

$102.75 / each

Enter location to check availability
Catalog Page #  2334 

Price $102.75 / each

Technical Specs

  • Item Replacement Windsock
  • Color Orange
  • Diameter 13"
  • Length 55"
  • Material Polyester
3LWE8
18"
48"
PVC Covered Nylon

$85.15 / each

Enter location to check availability
Catalog Page #  2334 

Price $85.15 / each

Technical Specs

  • Item Replacement Windsock
  • Color Orange
  • Diameter 18"
  • Length 48"
  • Material PVC Covered Nylon
3LWE9
18"
96"
PVC Covered Nylon

$107.40 / each

Enter location to check availability
Catalog Page #  2334 

Price $107.40 / each

Technical Specs

  • Item Replacement Windsock
  • Color Orange
  • Diameter 18"
  • Length 96"
  • Material PVC Covered Nylon
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More