Skip Content

 
CORTINA

Delineator Base

Delineator Base close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Bases and Weights 
  • Item Delineator Base 
  • Color Black 
  • Length 14" 
  • Width 14" 
  • Height 3" 
  • Material Recycled Rubber 
  • For Use With Cortina Delineators 
Weight
Please Select

Your Filters:

Clear All
SG_Brand
  • CORTINA 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Weight
Price
Qty
Please use Qty box to add item(s) to cart.
03-730
10 lb.

$20.36 / each

Enter location to check availability
Catalog Page #  NA

Price $20.36 / each

Technical Specs

  • Sub-Category Bases and Weights
  • Item Delineator Base
  • Color Black
  • Length 14"
  • Width 14"
  • Height 3"
  • Weight 10 lb.
  • Material Recycled Rubber
  • For Use With Cortina Delineators
03-731
15 lb.

$32.65 / each

Enter location to check availability
Catalog Page #  NA

Price $32.65 / each

Technical Specs

  • Sub-Category Bases and Weights
  • Item Delineator Base
  • Color Black
  • Length 14"
  • Width 14"
  • Height 3"
  • Weight 15 lb.
  • Material Recycled Rubber
  • For Use With Cortina Delineators
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms