Skip Content

ST
CORTINA

Collapsible Traffic Cone, 28" Cone Height, Orange, Nylon

  • Item# 20TP05
  • Mfr. Model# 03-501-02
  • Catalog Page# N/A
  • UNSPSC# 46161508
Collapsible Traffic Cone, 28" Cone Height, Orange, Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $299.25 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep this Pack and Pop collapsible cone on-hand for quick deployment in work zones and emergency areas. The compact design allows it to store easily, making it ideal for emergency response vehicles and tool containers. It features an internal LED cone light with steady and flashing settings, and it operates on 2 ‘AAA’ batteries (included), offering up to 300 hours in flashing mode and 120 hours in steady mode.

• Orange waterproof nylon construction
• Compact, collapsible design
• Internal LED cone light
• Packs away in easy-to-carry, portable bag

View More

Technical Specs

  • Item Collapsible Traffic Cone
  • Cone Height 28"
  • Cone Color Orange
  • Base Color Orange
  • Retroreflective Collar Yes
  • Height of Reflective Collar (1) 4", (1) 6"
  • Cone Material Nylon
  • Base Material Plastic
  • Traffic Cone Product Group Collapsible Traffic Cones
  • Retroreflective Collar Material Nylon
  • Weight 16 lb.
  • Base Dimension 12"
  • Outside Dia. 10"
  • Storage Size Length 12-1/2"
  • Storage Size Width 12-1/2"
  • Standards MUTCD
  • Meets MUTCD Requirements Yes
  • Includes Carry Case, LED Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.