ST
CORTINA

Collapsible Cone, 28" Cone Height, Orange, Polyester

  • Item # 40N592
  • My Part #
  • Mfr. Model # 03-500-80
  • Catalog Page # 1831
  • UNSPSC # 46161508
Collapsible Cone, 28" Cone Height, Orange, Polyester close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.62 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep this collapsible traffic cone packed away in an emergency vehicle or personal vehicle for ready access. When not in use, the cone folds flat and can be stored easily. When needed, it deploys quickly. Onboard LED lights help to improve nighttime visibility while offering a safe alternative to road flares.

View More

Technical Specs

  • Item Collapsible Cone
  • Cone Height 28"
  • Cone Color Orange
  • Base Color Orange
  • Retroreflective Collar Yes
  • Height of Reflective Collar (1) 4", (1) 6"
  • Cone Material Polyester
  • Base Material ABS
  • Traffic Cone Product Group Collapsible Traffic Cones
  • Retroreflective Collar Material Polyester
  • Weight 3 lb.
  • Base Dimension 14 X 14 X 2"
  • Outside Dia. 11"
  • Storage Size Length 14"
  • Storage Size Width 14"
  • Base Shape Square
  • Grabber Top No
  • Standards MUTCD
  • Meets MUTCD Requirements Yes
  • Includes LED Light
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.