Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CORTINA

Barricade Light, LED, 5-1/2", 6VDC

  • Item # 6FGJ7
  • Mfr. Model # 03-10-BLAYDC
  • Catalog Page # 1879
  • UNSPSC # 46151501
Barricade Light,LED,5-1/2",6VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $148.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flashing Barricade Lights
7" polycarbonate lens can be set for flash (Type A) or steady burn (Type C) operation. Models with photo cell design conserve battery power.
• Meet MUTC and ITE Specifications

View More

Technical Specs

  • Item Barricade Light
  • Color Amber
  • Lamp Type LED
  • Lamp Life 2000 hr.
  • Flashes per Minute 55 to 75
  • Head Dia. 5-1/2"
  • Height 11-1/2"
  • Length 7-1/2"
  • Width 5-1/2"
  • Housing Material Polyethylene
  • Lens Material Polycarbonate
  • Lens Design Fresnel
  • Mounting Through Bolt
  • Power Source 6VDC
  • Standards MUTCD and ITE
  • Includes 3-Way Switch and Tamperproof Bolt
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.