Skip Content

 
CORTINA

Barricade Beam

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Barricade Beams and Bars 
  • Item Barricade Beam 
  • Height 8" 
  • For Use With 97-01-004 Series Barricade A-Frame Legs 
Color
Please Select
Width
Please Select
Weight
Please Select
Material
Please Select

Your Filters:

Clear All
SG_Brand
  • CORTINA 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Width
Weight
Material
Price
Qty
Please use Qty box to add item(s) to cart.
97-01-008-04
Orange/White
60"
6-3/4 lb.
Polypropylene w/High-Intensity Sheeting

$108.20 / each

Enter location to check availability
Catalog Page #  2337 

Price $108.20 / each

Technical Specs

  • Sub-Category Barricade Beams and Bars
  • Item Barricade Beam
  • Color Orange/White
  • Width 60"
  • Height 8"
  • Weight 6-3/4 lb.
  • Material Polypropylene w/High-Intensity Sheeting
  • For Use With 97-01-004 Series Barricade A-Frame Legs
97-01-008-02
Orange/White
72"
4 lb.
Polypropylene w/Engineer-Grade Sheeting

$91.85 / each

Enter location to check availability
Catalog Page #  2337 

Price $91.85 / each

Technical Specs

  • Sub-Category Barricade Beams and Bars
  • Item Barricade Beam
  • Color Orange/White
  • Width 72"
  • Height 8"
  • Weight 4 lb.
  • Material Polypropylene w/Engineer-Grade Sheeting
  • For Use With 97-01-004 Series Barricade A-Frame Legs
97-01-008
White
60"
6-3/4 lb.
Polypropylene

$87.35 / each

Enter location to check availability
Catalog Page #  2337 

Price $87.35 / each

Technical Specs

  • Sub-Category Barricade Beams and Bars
  • Item Barricade Beam
  • Color White
  • Width 60"
  • Height 8"
  • Weight 6-3/4 lb.
  • Material Polypropylene
  • For Use With 97-01-004 Series Barricade A-Frame Legs
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More