Skip Content

 
CORTECH

Stacking Chair

Stacking Chair close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Stacking Chair 
  • Series RazorBack 
  • Seat Material Polypropylene 
  • Back Material Polypropylene 
  • Arm Style No Arms 
  • Frame Material Polypropylene 
  • Weight Capacity 1500 lb. 
Seat Color
Please Select
Frame Color
Please Select

Your Filters:

Clear All
SG_Brand
  • CORTECH 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Seat Color
Frame Color
Price
Qty
Please use Qty box to add item(s) to cart.
86484-BG
Blue Gray
Blue Gray

$117.80 / each

Enter location to check availability
Catalog Page #  NA

Price $117.80 / each

Technical Specs

  • Item Stacking Chair
  • Series RazorBack
  • Seat Color Blue Gray
  • Seat Material Polypropylene
  • Frame Color Blue Gray
  • Back Material Polypropylene
  • Arm Style No Arms
  • Frame Material Polypropylene
  • Weight Capacity 1500 lb.
86484-B
Buff
Buff

$117.80 / each

Enter location to check availability
Catalog Page #  NA

Price $117.80 / each

Technical Specs

  • Item Stacking Chair
  • Series RazorBack
  • Seat Color Buff
  • Seat Material Polypropylene
  • Frame Color Buff
  • Back Material Polypropylene
  • Arm Style No Arms
  • Frame Material Polypropylene
  • Weight Capacity 1500 lb.
86484-G
Gray
Gray

$117.80 / each

Enter location to check availability
Catalog Page #  NA

Price $117.80 / each

Technical Specs

  • Item Stacking Chair
  • Series RazorBack
  • Seat Color Gray
  • Seat Material Polypropylene
  • Frame Color Gray
  • Back Material Polypropylene
  • Arm Style No Arms
  • Frame Material Polypropylene
  • Weight Capacity 1500 lb.
86484-P
Plum
Plum

$117.80 / each

Enter location to check availability
Catalog Page #  NA

Price $117.80 / each

Technical Specs

  • Item Stacking Chair
  • Series RazorBack
  • Seat Color Plum
  • Seat Material Polypropylene
  • Frame Color Plum
  • Back Material Polypropylene
  • Arm Style No Arms
  • Frame Material Polypropylene
  • Weight Capacity 1500 lb.
86484-SB
Slate Blue
Slate Blue

$117.80 / each

Enter location to check availability
Catalog Page #  NA

Price $117.80 / each

Technical Specs

  • Item Stacking Chair
  • Series RazorBack
  • Seat Color Slate Blue
  • Seat Material Polypropylene
  • Frame Color Slate Blue
  • Back Material Polypropylene
  • Arm Style No Arms
  • Frame Material Polypropylene
  • Weight Capacity 1500 lb.
86484-T
Teal
Teal

$117.80 / each

Enter location to check availability
Catalog Page #  NA

Price $117.80 / each

Technical Specs

  • Item Stacking Chair
  • Series RazorBack
  • Seat Color Teal
  • Seat Material Polypropylene
  • Frame Color Teal
  • Back Material Polypropylene
  • Arm Style No Arms
  • Frame Material Polypropylene
  • Weight Capacity 1500 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More