Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CORTECH

Mattress, Use With 2MTC8 EZ Bunk(TM)

  • Item# 2MTD2
  • Mfr. Model# 307515
  • Catalog Page# N/A
  • UNSPSC# 42172014
Mattress,Use With 2MTC8 EZ Bunk(TM) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Bunk mattress has a 10-oz. gray extruded vinyl cover and a core of Indratech polyester fibers. Flame-resistant. Compatible with EZ Bunk® No. 2MTC8, sold separately.

View More

Technical Specs

  • Item Mattress
  • Length 75"
  • Width 30"
  • Height 1-1/2"
  • Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.