Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CORTECH

Inmate Shirts, Nvy, 65% PET/35% Ctn, M12 Pk

  • Item# 25D384
  • Mfr. Model# CNY2147
  • Catalog Page# N/A
  • Catalog Group# H0058
  • UNSPSC# 46181526
Inmate Shirts,Nvy,65% PET/35% Ctn,M12 Pk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Value-priced pullover shirts have 1 outside pocket.

View More

Technical Specs

  • Item Inmate Uniform Shirts
  • Size M
  • Fits Chest Size 47"
  • Color Navy
  • Fabric Weight 7-1/2 oz.
  • Material 65% Polyester/35% Cotton
  • Number of Outside Pockets 1
  • Sleeve Length Short Sleeve
  • Closure Type Pullover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms