Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CORTECH

Men's Inmate Uniform Pants, 65% Polyester/35% Cotton, Color: Navy, Fits Waist Size: 34 to 38"

  • Item# 25D392
  • Mfr. Model# CNY2234
  • Catalog Page# N/A
  • Catalog Group# H0059
  • UNSPSC# 46181527
Men's Inmate Uniform Pants, 65% Polyester/35% Cotton, Color: Navy, Fits Waist Size: 34 to 38" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Economical, lightweight pants have a comfortable elastic waistband.

View More

Technical Specs

  • Item Inmate Uniform Pants
  • Gender Men's
  • Fits Waist Size 34 to 38"
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fabric Weight 7-1/2 oz.
  • Lining Material Unlined
  • Closure Type Elastic
  • Hammer Loop No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms