Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CORTECH

Floor Scrubber, Dual, 20 In, 1.5 HP, 175/300

  • Item# 2CDP4
  • Mfr. Model# 535433
  • Catalog Page# 1701
  • UNSPSC# 47121603
Floor Scrubber,Dual,20 In,1.5 HP,175/300 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,897.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 90.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Intense Use Floor Machines
• 50-ft. power cord 115V, 60 Hz
Tamperproof machines are ideal for institutional use where security and safety is an issue. With cast-aluminum base and powder-coated finish.

View More

Technical Specs

  • Item Floor Scrubber/Polisher
  • Speed Dual
  • Machine Size 20"
  • Motor 1.5 HP
  • Power Source 115VAC @ 15A, 60 Hz
  • Brush Speed 175/300 rpm
  • Cord Length 50 ft. ft.
  • Construction Precision-Cast Base and High Polished Aluminum Base
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.