Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CORTECH

Blue Correctional Facility Cube Truck, 18.6 cu. ft. Capacity, 1000 lb. Load Capacity

  • Item # 5EMF2
  • My Part #
  • Mfr. Model # CC680
  • Catalog Page # 1149
  • UNSPSC # 24101501
Blue Correctional Facility Cube Truck, 18.6 cu. ft. Capacity, 1000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $833.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 98.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile, heavy-duty, multipurpose Kangaroo Cartâ„¢ has push/pull handles on both sides to maneuver with ease on the 4 casters. Span-design sides and bottom for greater rigidity. The handles accommodate trigger spray bottle holders, can liner storage, and cleaning instruments. Drain plug allows easy cleaning, and additional drain holes can be field-drilled in handles and bottom. For indoor and outdoor use. 18.7 cu. ft.

View More

Technical Specs

  • Item - Cube Truck Correctional Facility Cube Truck
  • Cubic Foot Capacity 18.6 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 1000 lb.
  • Bushel Capacity 15.0
  • Overall Length 53"
  • Overall Height 38"
  • Overall Width 30"
  • Color - Hoppers and Cube Trucks Blue
  • Caster Dia. 5"
  • Caster Material Rubber
  • Caster Configuration (2) Swivel, (2) Rigid
  • Container Material - Hoppers and Cube Trucks Flame Retardant HDPE
  • Frame Material - Hoppers and Cube Trucks None
  • Includes Break Resistant Polyethylene; Only Metal Parts Are Casters Secured With Tamperproof Inserts
  • Standards Passes Cal133
  • Optional Lid Mfr Model No. CC680L
  • Cubic Yard Capacity 0.69 cu. yd.
  • Mobility Option Manual
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.