Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
CORTECH

Cube Truck, 1000 lb. Load Capacity, 30" Overall Width, 53" Overall Length

  • Item # 5EME8
  • Mfr. Model # CC720
  • Catalog Page # 1190
  • UNSPSC # 24101501
Cube Truck, 1000 lb. Load Capacity, 30" Overall Width, 53" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $828.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 48.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile, heavy-duty, multipurpose Kangaroo Cart™ has push/pull handles on both sides to maneuver with ease on the 4 casters. Span-design sides and bottom for greater rigidity. The handles accommodate trigger spray bottle holders, can liner storage, and cleaning instruments. Drain plug allows easy cleaning, and additional drain holes can be field-drilled in handles and bottom. For indoor and outdoor use. 18.7 cu. ft.

View More

Technical Specs

  • Item Cube Truck
  • Load Capacity 1000 lb.
  • Bushel Capacity 15.0
  • Overall Length 53"
  • Overall Height 38"
  • Overall Width 30"
  • Color Green
  • Caster Dia. 5"
  • Caster Material Rubber
  • Caster Type (2) Swivel, (2) Rigid
  • Container Material Polyethylene
  • Frame Material Plastic
  • Standards FDA
  • Optional Lid Mfr Model No. CC720L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.