Skip Content

C3
CORTECH

87" x 40" Shower Curtain System

  • Item # 36FW90
  • My Part #
  • Mfr. Model # CCUR4087
  • Catalog Page # N/A
  • UNSPSC # 52131501
Shower Curtain System,40 in.W x 87 in.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.89 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This shower curtain is designed to hang from a surface-mounted, overhead track with breakaway hook-and-loop tabs. The flame-resistant, mildew-resistant, antibacterial, antifungal material is designed to last a long time in an institutional setting. The top mesh screen helps airflow and the clear vinyl curtain base simplifies safety and security monitoring. The privacy curtain is also reinforced by a ripstop scrim. Can be cut to custom length on site without fraying.

View More

Technical Specs

  • Item Shower Curtain System
  • Curtain/Door Material 18 oz. Coated PVC
  • Curtain Height 87"
  • Curtain Width 40"
  • Secure Facility Type Prison and Correctional Facilities
  • Features Anti-Bacterial, Anti-Fungal, and Mildew Resistant. Can Be Easily Cut to Custom Length with No Threads Fraying. Original Hook-and-Loop Brand Tabs. Durable Vinyl Coated Mesh Screen At Top Facilitates Air Flow. 16 oz. Clear Vinyl Base to Ensure Safety and Security. Privacy Curtain Middle is Reinforced with A Polyester Scrim for Greater Rip Stop. Curtains Work with Other Hook-and-Loop Hung Track Systems. Made In USA
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.