Skip Content

TP
CORTECH

85" x 41" x 24" Polyethylene Endurance Bed, Slate Blue

  • Item # 31XM45
  • My Part #
  • Mfr. Model # 7801SB
  • Catalog Page # N/A
  • Catalog Group # H8905
  • UNSPSC # 56101515
Endurance Bed,85inLx41inWx24inH,PE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,543.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 175.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Endurance Bed 2.0 is durable, damage-resistant, and easy to maintain—designed for use in correctional, behavioral health, detention, and mental health facilities. Its low siderail makes entry and exit easier, and the end shelving allows for open storage of personal items. It is rotationally molded with high-impact, "no-break" polyethylene in 1 piece. Bolts to the floor with concealed pilot holes. Mattress sold separately.

View More

Technical Specs

  • Item Endurance Bed
  • Color Slate Blue
  • Material Polyethylene
  • Length 85"
  • Width 41"
  • Height 24"
  • Features Angled Lowered Side Rail for Easier Exit and Entry, Molded In End Shelving for Open Storage of Personal Items and 10 yr. Warranty
  • Application Correctional Facilities, Behavioral/Mental Health Facilities and Hospitals
  • Standards ISO, Flame Retardant(Passes Cal 133)
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.