Skip Content

TP
CORTECH

85" x 41" x 10-1/4" 10-1/4" Bed Riser with 1500 lb. Weight Capacity, Brown

  • Item # 38YA13
  • My Part #
  • Mfr. Model # 7606BN
  • Catalog Page # N/A
  • Catalog Group # J4190
  • UNSPSC # 56101539
Bed Riser,10-1/4 in. L x 41 in. W,Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,009.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 95.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Riser increases bed height for easier patient care, and easier patient entry and exit. The additional height afforded also allows use with mechanical lift devices. Concealed sand ports let you weigh down the risers, or bolt them directly to the bed or to the floor. Rugged construction is made to withstand rough use in correctional facility environments.

View More

Technical Specs

  • Item Bed Riser
  • Size 10-1/4"
  • Color Brown
  • Material Polyethylene
  • Weight Capacity 1500 lb.
  • Length 85"
  • Width 41"
  • Height 10-1/4"
  • Features Designed to Be Combined with The Endurance Bed 2.0 Series
  • Standards CAL 133
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.