Skip Content

TP
CORTECH

Foam Mattress, Gray, 75" x 30" x 6"

  • Item # 38YA14
  • My Part #
  • Mfr. Model # G603075
  • Catalog Page # N/A
  • UNSPSC # 56101508
Foam Mattress, Gray, 75" x 30" x 6" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $488.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Created to solve every-day problems in correctional settings, this Derby pinnacle mattress offers a noncracking ballistic ripstop cover, sealed seams, fire and fluid resistance, foam core, and easy contraband search. The wipe-clean cover is easily disinfected and resists fluids, while also protecting the core from head lice, bed bugs, and other contamination. A breathable vent is sealed into the mattress, and an antiodor virus barrier helps to prohibit odors from forming.

View More

Technical Specs

  • Item Mattress
  • Length 75"
  • Height 6"
  • Width 30"
  • Core Material Foam
  • Cover Material Polyurethane Coated Fabric
  • Integrated Pillow Yes
  • Maximum User Weight 250 lb.
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.