Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
CORROSIONX

Corrosion Inhibitor, Wet Lubricant Film, 200°F Max. Operating Temp., 30 gal. Drum

  • Item # 4AAC1
  • Mfr. Model # 96002
  • Catalog Page # N/A
  • UNSPSC # 15121802
Corrosion Inhibitor, Wet Lubricant Film, 200°F Max. Operating Temp., 30 gal. Drum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,363.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 245.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Corrosion Inhibitor
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Indoor Life Expectancy Medium
  • Outdoor Life Expectancy Medium
  • Removability Moderate
  • Min. Operating Temp. -10 Degrees F
  • Max. Operating Temp. 200 Degrees F
  • Lubricant Container Drum
  • Container Size 30 gal.
  • Series HD
  • Specific Gravity 0.91
  • VOC Content 9%, 90g/L
  • Flash Point 212 Degrees F
  • Standards ASTM B117, ASTM D1748, ASTM D877
  • Application For Ferrous/Non-Ferrous Metals. For those really tough jobs, like those involving direct exposure to rain, snow or seawater, use CorrosionX Heavy Duty. It's a high-performance, thick-film version of CorrosionX providing maximum protection against serious rust and corrosion.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.