Skip Content

ST
CORROSIONX

Corrosion Inhibitor, Wet Lubricant Film, 200°F Max. Operating Temp., 1 gal. Jug

  • Item # 4AAA8
  • My Part #
  • Mfr. Model # 96004
  • Catalog Page # N/A
  • UNSPSC # 15121802
Corrosion Inhibitor Penetrant Lubricant close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $93.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Leading edge technology bonds lubricant to metal surfaces to prevent corrosion and wear. Cannot be displaced by moisture. Safe on switches, battery terminals and other electronics. Heavy Duty is a thicker, dripless formula for longest-term corrosion prevention.

View More

Technical Specs

  • Item Corrosion Inhibitor
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Indoor Life Expectancy Medium
  • Outdoor Life Expectancy Medium
  • Removability Moderate
  • Min. Operating Temp. -10 Degrees F
  • Max. Operating Temp. 200 Degrees F
  • Lubricant Container Jug
  • Container Size 1 gal.
  • Series HD
  • Chemical Base Mineral Oil
  • Specific Gravity 0.91
  • VOC Content 9%, 90g/L
  • Flash Point 212 Degrees F
  • Standards ASTM B117, ASTM D1748, ASTM D877
  • Application For Rust and Corrosion Prevention On Any Metallic Surface That is to Be Shipped or Stored
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.