Skip Content

TP
CORRELL

Round Folding Table, 29" Height, 60" Diameter, Gray Granite

  • Item # 40LH38
  • My Part #
  • Mfr. Model # R60-23
  • Catalog Page # N/A
  • UNSPSC # 56101519
Folding Table,60 in. Dia.,Gray Granite close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $325.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 63.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gray granite color won't scratch or wear off, and resists stains and damage. This table even resists damage from things like gasoline, paint remover, battery acid, and drain cleaner. Lightweight waterproof blow molded plastic is designed to virtually eliminate top deflection. Strong integrated welded steel frame and leg construction provides the maximum in strength and durability. Heavy-duty construction is ideal in public and commercial spaces including schools, places of worship, or any demanding environment. Features automatic lock open legs so that the table stays open securely. Nonmarring plastic foot caps protect carpets, floors, and pedestal legs for maximum stability and sturdy support. Pedestal Legs for maximum stability and sturdy support. Table edge designed for table skirting, accepts standard 1-1/4" skirt clips.

View More

Technical Specs

  • Item Folding Table
  • Surface Material Blow Molded Polyethylene
  • Shape Round
  • Diameter 60"
  • Height 29"
  • Tabletop Color Family Gray
  • Tabletop Color Gray Granite
  • Frame Color Black
  • Assembled/Unassembled Assembled
  • Frame Material Steel
  • Edge Color Gray Granite
  • Edge Type Molded
  • Leg Type Wishbone
  • Table Material Blow Molded Plastic
  • Top Thickness 2-1/2"
  • Series R-Series
  • Load Rating 200 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.