DG
CORRELL

Black Steel Folding Chair with Gray Seat Color, 4PK

  • Item # 40LH46
  • My Part #
  • Mfr. Model # RC350-23
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Steel Folding Chair with Gray Seat Color, 4PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Chair features front and rear double riveted leg stretchers and the seat is fully supported by the steel frame. The 7/8" round tube frame provides excellent strength and stability. Chair nests with others for easy stacking. Gray granite color won't scratch or wear off. This chair even resists damage from things like gasoline, paint remover, battery acid, and drain cleaner.

View More

Technical Specs

  • Item Folding Chair
  • Overall Height 34-1/4"
  • Overall Width 17-1/2"
  • Seat Height 17"
  • Seat Width 16"
  • Seat Depth 16"
  • Back Height 12"
  • Back Width 16-1/2"
  • Seat Color Gray
  • Back Color Gray
  • Frame Color Black
  • Seat Material Polyethylene
  • Back Material Polyethylene
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Arm Style No Arm
  • Weight Capacity 250 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.