Navigation Menu New

Access My Account, Order History, Lists and more here.

415G01 CM-SNAP UNSPSC # 40141609

Tap image to zoom.

Roll over image to zoom.

Valve Core, 1/2 in Connection Size, 2 1/2 in Length, 625 psi Max. Working Pressure

  • Item # 415G01
  • Mfr. Model # CM-SNAP
  • UNSPSC # 40141609
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Valve Core
  • Connection Size 1/2 in
  • Outside Dia. 3/8 in
  • Length 2 1/2 in
  • Max. Working Pressure 625 psi
  • Material Brass
  • For Use With HVAC
  • Features SnapMate(R) Service
Back to Top