Navigation Menu New

Access My Account, Order History, Lists and more here.

415F98 CM-VC100 UNSPSC # 40141609

Tap image to zoom.

Roll over image to zoom.

Valve Core, 1/2 in Connection Size, 7 1/2 in Length, 600 psi Max. Working Pressure

  • Item # 415F98
  • Mfr. Model # CM-VC100
  • UNSPSC # 40141609
  • Catalog Page # 3015 3015
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Valve Core
  • Connection Size 1/2 in
  • Outside Dia. 3/8 in
  • Length 7 1/2 in
  • Max. Working Pressure 600 psi
  • Material Brass
  • For Use With HVAC
  • Includes Caps
  • Features High-Flow
Back to Top