Navigation Menu New

Access My Account, Order History, Lists and more here.

415G03 CM-SS370 UNSPSC # 40141609

Tap image to zoom.

Roll over image to zoom.

Saddle Seats, 1/2 in Connection Size, 1 5/8 in Length, 600 psi Max. Working Pressure

  • Item # 415G03
  • Mfr. Model # CM-SS370
  • UNSPSC # 40141609
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Saddle Seats
  • Connection Size 1/2 in
  • Outside Dia. 3/8 in
  • Length 1 5/8 in
  • Max. Working Pressure 600 psi
  • Material Brass
  • For Use With HVAC
Back to Top