WG
CORE

Cleaner/Degreaser, 1 gal. Cleaner Container Size, Bottle Cleaner Container Type

  • Item # 9J859
  • My Part #
  • Mfr. Model # HPPS-128
  • Catalog Page # N/A
  • UNSPSC # 47131805
Cleaner/Degreaser,  1 gal. Cleaner Container Size,  Bottle Cleaner Container Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Degreasers

Technical Specs

  • Item - Degreasers Cleaner/Degreaser
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Bottle
  • Cleaner Container Size 1 gal.
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series Power Safe(TM)
  • Item Cleaner and Degreaser
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.