Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CORDEX

TC7000 Infrared Camera, -4 to +1112F

  • Item# 22F424
  • Mfr. Model# TC7000
  • Catalog Page# 773
  • UNSPSC# 46171615
TC7000 Infrared Camera,-4 to +1112F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $21,420.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.7 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Intrinsically Safe Thermal Imager
• Intrinsically safe Zone 1 IIC T4 IR detector resolution: 320 x 240 (76,800 pixels) 10 GB memory 3.1" color LCD Dynamic IR window correction Audible alarm
Articulating camera captures precise target data at any angle. Onboard memory stores thousands of images, movies, and voice comments to play back or download with included USB cable. Embedded RFID scanner works with included CorDEX Connect™ reporting software to automatically attach image data to location. Also includes carrying case and battery.

View More

Technical Specs

  • Item Infrared Camera
  • Wireless No
  • Temp. Range (F) -4 Degrees to 1112 Degrees
  • Temp. Range (C) -20 Degrees to 600 Degrees
  • Thermal Resolution 76,800 Pixels
  • IR Detector Resolution 320 x 240 Pixels
  • Thermal Sensitivity 50 mK
  • Temp. Accuracy +/-2%
  • Display 3.1" Color LCD
  • Field of View 25 Degrees Horizontal x 19 Degrees Vertical
  • File Formats JPEG, WAV, AVI
  • Articulating Lens Yes
  • Special Features Intrinsically safe Zone 1 IIC T4, ISOTherms,Temperature Differentials,Dynamic IR window Correction,RFID Reader,Voice Comment and Playback
  • Spectral Response 8 to 14um
  • Focus Range 0.4m to Infinity
  • Emissivity Adjustable 0.1 to 1.0
  • Ambient Temp. Range 14 Degrees to 104 Degrees F (-10 Degrees to 40 Degrees C)
  • Data Logging Yes
  • NIST Certified Yes
  • Image Frequency 9 Hz
  • Includes Standard 7mm Lens,Transport Case,Lens Cap,Battery,USB Cable,CorDEX CONNECT Database/Reporting Software and Instructions
  • Manufacturers Warranty Length 1 yr.
  • Ambient Temp. Range (F) 14 Degrees to 104 Degrees
  • Display Type High Contrast Landscape LCD
  • Display Size 3.1"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.