C3
CORDEX

Round Infrared Window, 3 In., 75mm Dia.

  • Item # 22F422
  • My Part #
  • Mfr. Model # IW3000
  • Catalog Page # 613
  • UNSPSC # 31242002
Round Infrared Window, 3 In., 75mm Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $203.54 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Intelligent inspection window provides protected access to help comply with NFPA 70E safety standards. Embedded RFID tag and barcode communicate with CorDEX CONNECT™-enabled devices and smartphones to automatically correct for transmission loss.

• Broadband crystal operates with any visual, IR, or ultraviolet camera
• Viewing pane: 3" dia.

View More

Technical Specs

  • Item 3" Round Infrared Window
  • Crystal Insert Size 80mm dia.
  • Viewing Aperture Size 73mm dia.
  • Viewing Aperture Area 4186 sq. mm
  • Window Thickness 2mm
  • NEMA Rating 3, 12
  • IP Rating 65
  • Gasket Maximum Temperature 250 Degrees C (482 Degrees F)
  • Body Maximum Temperature 659 Degrees C (1218 Degrees F)
  • Optic Maximum Temperature 1400 Degrees C (2552 Degrees F)
  • Voltage Range Unlimited
  • Use Indoor, Outdoor
  • Components IR Window, Cover
  • Body Material Aluminum
  • Special Features RFID Tag, Broadband Crystal, Data Correction Maps
  • Includes Access Key, Drilling Template, Fixing Screws
  • Manufacturers Warranty Length Lifetime Replacement Against Manufacturing Defects
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.