Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
CORDEX

Infrared Window,Aluminium,IP65,Unlimited

  • Item # 44ZN79
  • My Part #
  • Mfr. Model # IW2000
  • Catalog Page # 613
  • UNSPSC # 31242002
Infrared Window,Aluminium,IP65,Unlimited close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $155.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Intelligent inspection window provides protected access to help comply with NFPA 70E safety standards. Embedded RFID tag and barcode communicate with CorDEX CONNECTâ„¢-enabled devices and smartphones to automatically correct for transmission loss. Broadband crystal operates with any visual, IR, or ultraviolet camera.

View More

Technical Specs

  • Item Infrared Window
  • Crystal Insert Size 50mm dia.
  • Viewing Aperture Size 45mm dia.
  • Viewing Aperture Area 1590 sq. mm
  • Window Thickness 2.03mm
  • NEMA Rating 4, 12
  • IP Rating 65
  • Gasket Maximum Temperature 200 Degrees C (392 Degrees F)
  • Body Maximum Temperature 200 Degrees C (302 Degrees F)
  • Optic Maximum Temperature 1200 Degrees C (2192 Degrees F)
  • Voltage Range Unlimited
  • Use Indoor, Outdoor
  • Components Frame, Cover, Gasket, Aperture
  • Body Material Aluminum
  • Special Features Spring Loaded Cover, Build in RFID,
  • Includes Fixings, Drilling Templates, Access key
  • Manufacturers Warranty Length Limited Lifetime Warranty Against Manufacturer Defects
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.