NC
CORDEX

Infrared Camera, -4° to 1112° F, Focus 0.45m to Infinity

  • Item # 38NH54
  • My Part #
  • Mfr. Model # TC7150
  • Catalog Page # 613
  • UNSPSC # 41115321
Infrared Camera, -4° to 1112° F, Focus 0.45m to Infinity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19,673.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.77 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Intrinsically safe CorDEX TC Series Infrared Camera is tough, safe, and accurate in rugged gas, mining, marine, and dust environments. The fully radiometric thermal imager has a high-speed articulating lens that helps shoot high-quality images despite obstacles. The built-in RFID tag reader and included CorDEX CONNECT™ software help you create reports, manage data, and determine trends.

View More

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (F) - Infrared -4 Degrees to 1112 Degrees
  • Temp. Range (C) - Infrared -20 Degrees to 600 Degrees
  • Field of View - IR Camera 25.0 Degrees Horizontal x 19.0 Degrees Vertical
  • Focus Range - Infrared 0.45m to Infinity
  • Focus Method Manual
  • Thermal Sensitivity - IR Camera 50 mK
  • Detector Resolution - Infrared 320 x 240 Pixels
  • Display - IR Camera 3.2" Backlit Color LCD
  • Display Resolution - IR Camera 320 x 240 Pixels
  • Data Logging - Instrument Yes
  • Wireless No
  • Spectral Response - Infrared 8.0 to 14.0um
  • Frame Rate - IR Camera 9 Hz
  • Picture In Picture No
  • Laser Sighting No
  • Alarm Yes
  • Image Notation Yes
  • Removable Memory Card No
  • File Formats CCI, JPEG
  • Thermal and Visible Light Blending No
  • Articulating Lens Yes
  • Special Features NRTL Listed and Intrinsically Safe Zone 1 IIC T4, ISOtherms, Temperature Differentials, Dynamic IR Window Correction, RFID Reader, Voice Comment
  • Multiple Lens Option No
  • Drop Tested Yes
  • Emissivity Adjustable 0.30 to 1.00
  • Ambient Temp. Range 14 Degrees to 104 Degrees F (-10 Degrees to +40 Degrees C)
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater
  • Series - IR Camera Cordex TC Series
  • Ambient Temp. Range (F) 14 Degrees to 104 Degrees
  • Includes Thermal Imaging Camera, Transport Case, Rechargeable Battery, Charging Station, USB Cable, Neck Strap, CorDEX Connect Software
  • Manufacturers Warranty Length 1 yr.
  • Item Infrared Camera
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.