Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
CORDEX

Fixed Location Infrared Camera, Focus Range: 0.40m to Infinity, Thermal Sensitivity: 50 mK

  • Item # 52XP36
  • My Part #
  • Mfr. Model # MN4000
  • Catalog Page # N/A
  • UNSPSC # 41115321
Fixed Location Infrared Camera, Focus Range: 0.40m to Infinity, Thermal Sensitivity: 50 mK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $739.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This camera is designed to be permanently installed and have an output designed to be viewed on a computer or monitor. Instrument uses a single detector that, by itself, is limited to measuring the temperature at only one point. Temperature and humidity measurement is essential to taking control of your environment.

View More

Technical Specs

  • Item - Fixed Location Infrared Camera Fixed Location Infrared Camera
  • Temp. Range (F) - Infrared 14 Degrees to 248 Degrees
  • Temp. Range (C) - Infrared -10 Degrees to 120 Degrees
  • Field of View - IR Camera 50.0 Degrees Horizontal x 39.0 Degrees Vertical
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees
  • Emissivity Fixed 0.95
  • Detector Resolution - Infrared 80 x 60 Pixels
  • Focus Range - Infrared 0.40m to Infinity
  • Spectral Response - Infrared 8.0 to 14.0um
  • Thermal Resolution 4800 Pixels
  • Thermal Sensitivity - IR Camera 50 mK
  • Alarm Yes
  • Data Logging - Instrument Yes
  • File Formats BMP, JPEG
  • Focus Method Fixed
  • Thermal and Visible Light Blending Yes
  • Ambient Temp. Range (C) 0 Degrees to 40 Degrees
  • Ambient Temp. Range (F) 32 Degrees to 104 Degrees
  • Special Features Panel Mounted
  • Frame Rate - IR Camera 1 Hz
  • Display - IR Camera 2.4" Backlit Color LCD
  • Display Resolution - IR Camera 640 x 480 Pixels
  • Calibration Certificate No
  • Includes Drilling Template, CD User Manual, Sample PLC Code
  • Manufacturers Warranty Length 1 yr.
  • Item Fixed Location Infrared Camera
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.