Skip Content

TP
CORBIN

Passage ML2000-Series Mortise Lockset, Satin Chrome Plated Finish

  • Item # 31NF74
  • My Part #
  • Mfr. Model # ML2010 X HSS X 626 X RH
  • Catalog Page # N/A
  • UNSPSC # 46171503
Passage ML2000-Series Mortise Lockset, Satin Chrome Plated Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $933.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your residents safe and secure, and help deter suicide attempts. The minimal gaps and lack of apparent attachment points provides an excellent antiligature design. Natural grip provides simple use for authorized personnel.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Mortise
  • Lockset Function Passage
  • Lockset Grade 1
  • Style ML2000 HSS
  • Lockset Finish Satin Chrome
  • Standards ANSI 156.13, Series 1000, Federal Specifications FF-H-106C, UL/cUL Listed, UL 10C Positive Pressure
  • ADA Compliant No
  • Backset 2-3/4"
  • Ligature Resistant Yes
  • Includes Torx Pin Security Screws for Mounting Hardware
  • Item Mortise Lockset
  • Location Type Behavioral Health,Detention Facility
  • Number of Keys 0
  • Required Door Thickness 1-3/4"
  • Series ML2000
  • Strike Dim. 4-7/8" x 1-1/4" x 1-1/8"
  • Strike Type ANSI Straight Lip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.