TP
CORBIN

Manual Hydraulic Corbin 8210-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Item # 21T054
  • My Part #
  • Mfr. Model # DC8210 x M101F x 690 x A1
  • Catalog Page # 1986
  • Catalog Group # G6736
  • UNSPSC # 30171514
Manual Hydraulic Corbin 8210-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $351.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CORBIN RUSSINĀ® door closer features a rugged design for high-traffic and high-abuse areas. Captured valves enhance security and help make closer vandal- and tamper-resistant. Universal hold-open model includes brackets and arms to install closer in top jamb, standard, and parallel applications. Durable, steel rack-and-pinion construction for effective door control during both opening and closing cycles. Parallel arm mounting allows inside application of closer on out-swinging doors. Closer is mounted on the push side, with the arm parallel to the face of the door. Arm does not project from the opening. Includes retrofit kit. Suitable for use in healthcare facilities, office buildings, and schools.

View More

Technical Specs

  • Closer Brand Corbin
  • Item Door Closer
  • Closer Series Corbin 8210
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Hold Open
  • Hand Orientation Non-Handed
  • Ligature Resistant No
  • Closer Mounting Style Parallel, Regular, Top Frame
  • Standards UL-10C and UBC 7-2 (1997) Positive Pressure Fire Test, ANSI A156.4 Grade 1, UL Listed
  • ADA Compliant Yes
  • Finish Dark Bronze Painted
  • Arm Material Cast Iron
  • Arm Type Parallel
  • Color Dark Bronze
  • Exterior Door Width 60"
  • Housing Height 4-7/16"
  • Housing Length 12"
  • Housing Depth 2-1/4"
  • Includes Self Drilling Screws, M101B Bracket
  • Interior Door Width 60
  • Max. Door Opening Up to 180 Degrees
  • Projection from Wall 2-1/4"
  • Spring Size Adjustable 1 to 6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.