TP
CORBIN

Lever Lockset,Mechanical,Dummy,Grd. 1

  • Item # 36NH15
  • My Part #
  • Mfr. Model # CL3370 NZD 626
  • Catalog Page # N/A
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Dummy,Grd. 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $449.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Dummy
  • Lockset Grade 1
  • Style 3300 Angled
  • Lockset Finish Satin Chrome
  • Standards ANSI A156.2
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Cylinder Core Type Not Included
  • Features Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
  • For Use With Wood, Steel Doors
  • Handle Material Zinc
  • Includes Hardware
  • Item Lever
  • Location Type Commercial,Institutional
  • Lockset Performance Strength Extra Heavy Duty
  • Required Door Thickness 1-3/4" to 2"
  • Series 3300
  • Strike Dim. 1-1/4" x 4-7/8"
  • Strike Type ASA Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.