ST
CORBIN

Lever Lockset, Mechanical, Passage, Grade 2

  • Item # 32J255
  • My Part #
  • Mfr. Model # CL3810 NZD 626
  • Catalog Page # 1977
  • UNSPSC # 46171503
Lever Lockset, Mechanical, Passage, Grade 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $176.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CORBIN RUSSWIN® CL3800 Series Newport lever lockset is a heavy-duty lockset designed for use with ANSI 115.2 (161) modified door prep. Lockset features Lever Release™ lever design for reduced breakage, solid cast lever for increased service life, through-bolts for solid attachment, and independent lever return springs. Right-angle style lever for passage doors is keyed different.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 2
  • Style 3800 Right Angle
  • Lockset Finish Satin Chrome
  • Key Type Not Keyed
  • Standards ANSI A156.2, Series 4000, A117.1 Accessbility Code, Federal Specifications FF-H-106C, California Reference Code
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Handle Material Brass, Bronze, Steel
  • Item Lever
  • Location Type Interior,Multi-Family,Restaurant,Retail
  • Lockset Performance Strength Heavy Duty
  • Required Door Thickness 1-3/8" to 1-3/4"
  • Series 3800
  • Strike Dim. 4-7/8" x 1-1/4"
  • Strike Type Curved Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.