Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CORBIN

Manual Hydraulic Corbin 3210-Series Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Item# 21T027
  • Mfr. Model# DC3210 689
  • Catalog Page# 2039
  • Catalog Group# G6723
  • UNSPSC# 30171514
Manual Hydraulic Corbin 3210-Series Door Closer, Heavy Duty Interior and Exterior, Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $252.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CORBIN RUSSIN® door closer features a rugged design for high-traffic and high-abuse areas. Captured valves enhance security and help make closer vandal- and tamper-resistant. Universal model includes brackets and arms to install closer in top jamb, standard, and parallel applications. Durable, steel rack-and-pinion construction for effective door control during both opening and closing cycles. Standard arm allows inside mounting of closer on out-swinging doors. Unit installs on the push side of the door with the arm parallel to the face of the door. Arm does not project from the opening. Suitable for use in healthcare facilities, office buildings, and schools.

View More

Technical Specs

  • Closer Brand Corbin
  • Item Door Closer
  • Closer Series Corbin 3210
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Non Hold Open
  • Hand Orientation Non-Handed
  • Ligature Resistant No
  • Closer Mounting Style Parallel, Regular, Top Frame
  • Standards ANSI A156.4 Grade 2, UL and cUL Listed
  • ADA Compliant Yes
  • Finish Aluminum Painted
  • Arm Material Die Cast Aluminum
  • Arm Type Parallel
  • Color Aluminum
  • Exterior Door Width 48"
  • Housing Height 3"
  • Housing Length 11-5/8"
  • Housing Depth 2-3/4"
  • Includes Self Drilling Screws
  • Interior Door Width 60"
  • Max. Door Opening Up to 180 Degrees
  • Projection from Wall 2-3/4"
  • Spring Size Adjustable 1 to 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.