Skip Content

DV
CORBIN

Heavy Duty Privacy CK4320-Series Knob Lockset, Chrome Plated Finish

  • Item # 32J298
  • My Part #
  • Mfr. Model # CK4320 GRC 630
  • Catalog Page # N/A
  • UNSPSC # 46171503
Heavy Duty Privacy CK4320-Series Knob Lockset, Chrome Plated Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The CORBIN RUSSWIN® CK4200 Series knob lockset is the perfect choice for entrance doors. Heavy-duty cylindrical lock features lock-on rose liners and thimble to help prevent lock from loosening. Latch and concealed knob catch provide added security. Field reversible handling. Steel with zinc dichromate plating resists corrosion. 6-pin brass cylinder keyed different with 2 nickel silver keys per lock. For industrial and institutional applications. Ideal for privacy doors. Grade 1.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Privacy
  • Lockset Grade 1
  • Style CK4320 Round
  • Lockset Finish Chrome
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI A156.2, Series 4000, Federal Specifications FF-H-106C, UL/cUL Listed
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Item Knob Lockset
  • Key Material Nickel Silver
  • Knob Material Wrought Brass/Bronze/Stainless Steel/Steel
  • Location Type Hospital,Municipal Building,Nursing Home,School
  • Lockset Performance Strength Heavy Duty
  • Number of Keys 2
  • Pins 6
  • Required Door Thickness 1-3/4" and 2"
  • Series CK4320
  • Strike Dim. 4-7/8" x 1-1/4"
  • Strike Type Curved Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms